BV2M104
Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BV2M104

Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
In stock
Item Number
BV2M104
MFG Item Number
BV2M104
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, BV2M Series
Item #
BV2M104
1In Two Piece ss Ball Valve

BV2M Series Information

The Series BV2M Two‑Piece Stainless Steel Ball Valve is the economical choice for high quality, SS ball valves for use in chemical, petrochemical, pulp and paper and general applications. The Series BV2M body and endcaps are constructed of investment cast SS, while stem is 316 SS. Seats and body seals are 15% glass reinforced PTFE providing broad media compatibility and bubble tight shutoff to 1000 psig (69 bar).

Product Applications
  • Gas or liquid flow control
  • Chemical, petrochemical, pulp and paper, and other general applications


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BV2M104
Item Number BV2M104
Manufacturer Dwyer Instruments
Product Series BV2M
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
Body Material Stainless Steel 316
Valve Type Female Ends
Connection Type Female NPT
Connection Size (Inch) 1 "
Seat Material RTFE
Operation Type Lever Handle
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved