CDT-2N40
Dwyer Instruments HVAC Sensors, CDT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDT-2N40

Dwyer Instruments HVAC Sensors, CDT Series
In stock
Item Number
CDT-2N40
MFG Item Number
CDT-2N40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CDT Series
Item #
CDT-2N40
CO2 Transmitter Wall Mount

CDT Series Information

The Series CDT Carbon Dioxide and Temperature Transmitters accurately monitor the CO2 concentration and temperature in indoor environments to help achieve energy savings. For increased sensor accuracy, a single beam dual wavelength nondispersive infrared (NDIR) sensor is used to automatically correct the measurement in both occupied* and unoccupied buildings against light source aging effects. The single beam dual wavelength sensor technology provides the highest level of accuracy compared to Automatic Baseline Correction methods which can unintentionally shift the calibration based on CO2 levels and barometric pressure conditions.

Product Applications
  • Demand control ventilation in schools, office buildings, hospitals, and other indoor environments


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDT-2N40
Item Number CDT-2N40
Manufacturer Dwyer Instruments
Product Series CDT
Family Series Dwyer Instruments HVAC Sensors, CDT Series
Gas Type Carbon Dioxide
Application Indoor
Input 16-35 VDC, 19-28 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 10-95 % RH
Temperature Sensor Yes
Temperature Range 32-122 °F
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.275 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved