CMT200
Dwyer Instruments HVAC Sensors, CMT200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMT200

Dwyer Instruments HVAC Sensors, CMT200 Series
In stock
Item Number
CMT200
MFG Item Number
CMT200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CMT200 Series
Item #
CMT200
Carbon Monoxide Transmitter 0-200

CMT200 Series Information

The Series CMT200 Carbon Monoxide Transmitter provides a field selectable current or voltage output that is proportional to the gas concentration in underground parking garages, vehicle maintenance facilities, or mechanical rooms. A field replaceable, electrochemical sensor provides accurate readings for up to 4 years with proper calibration. Field calibration can be done by using Model GCK‑200CO‑2000CO2 calibration gas, Model A‑507A calibration adapter, and the on board span and zero potentiometers.

Product Applications
  • Garage ventilation
  • Mechanical room monitoring


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMT200
Item Number CMT200
Manufacturer Dwyer Instruments
Product Series CMT200
Family Series Dwyer Instruments HVAC Sensors, CMT200 Series
Gas Type Carbon Monoxide
Application Indoor
Input 18-28 VAC, 18-28 VDC
Output 2-10 VAC, 4-20 mA
Humidity Sensor No
Temperature Sensor No
Display None
Approvals CE
Net Weight 0.245 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved