DBV-07
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DBV-07

Dwyer Instruments Valves - Hydraulic & Pneumatic, DBV Series
In stock
Item Number
DBV-07
MFG Item Number
DBV-07
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, DBV Series
Item #
DBV-07
Brass Ball Valve 600 PSI Full Port

DBV Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DBV-07
Item Number DBV-07
Manufacturer Dwyer Instruments
Product Series DBV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, DBV Series
Body Material Brass
Valve Type Female Ends
Connection Size (Inch) 2 "
Seat Material PTFE
Operation Type Red Rubber Handle
Net Weight 3.545 lbs
Gross Weight 3.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved