DBVL-03
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBVL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DBVL-03

Dwyer Instruments Valves - Hydraulic & Pneumatic, DBVL Series
In stock
Item Number
DBVL-03
MFG Item Number
DBVL-03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, DBVL Series
Item #
DBVL-03
3/4In Lead-Free Br Ball Valve 600

DBVL Series Information

The Series DBVL & SWBV Brass Ball Valves are economical hand lever ball valves ideal for commercial or industrial use. The valve body, body cap, and stem are made of a quality brass for great durability and compatibility. The seats and stem packing are constructed of PTFE for long lasting service.

Product Applications
  • Gas or liquid flow control


Specifications

Specifications
Manufacturer Part Number DBVL-03
Item Number DBVL-03
Manufacturer Dwyer Instruments
Product Series DBVL
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, DBVL Series
Body Material Brass
Valve Type Female Ends
Connection Size (Inch) 3/4 "
Seat Material PTFE
Operation Type Red Rubber Handle
Approvals EU
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved