DCS35C2D
Dwyer Instruments Valves - Hydraulic & Pneumatic, DCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCS35C2D

Dwyer Instruments Valves - Hydraulic & Pneumatic, DCS Series
In stock
Item Number
DCS35C2D
MFG Item Number
DCS35C2D
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, DCS Series
Item #
DCS35C2D
1-1/2In Integral Solenoid W/

DCS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCS35C2D
Item Number DCS35C2D
Manufacturer Dwyer Instruments
Product Series DCS
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, DCS Series
Body Material Aluminum
Orifice Diameter 1.5 "
Number of Solenoids 1
Supply Voltage 220 VAC
Power Consumption 12 W
Flow Coefficient (cV) 42
Compatible Fluid Type Filtered and Oil Free Gas
Operating Temperature -4-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved