The store will not work correctly when cookies are disabled.
DCV20C1D
Dwyer Instruments Valves - Hydraulic & Pneumatic, DCV Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Valves - Hydraulic & Pneumatic, DCV Series
Diaphragm Valve 3/4In Size Coupling
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DCV20C1D |
Item Number |
DCV20C1D |
Manufacturer |
Dwyer Instruments |
Product Series |
DCV |
Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, DCV Series |
Body Material |
Aluminum |
Orifice Diameter |
0.75 " |
Number of Solenoids |
1 |
Supply Voltage |
110 VAC |
Power Consumption |
12 W |
Flow Coefficient (cV) |
114 |
Compatible Fluid Type |
Filtered and Oil Free Gas |
Operating Temperature |
-4-185 °F |
Approvals |
CE |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved