The store will not work correctly when cookies are disabled.
DS-7231-153-2
Dwyer Instruments Pressure Switches
In stock
Item Number
DS-7231-153-2
MFG Item Number
DS-7231-153-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, Series
Pressure Switch Range 0-30In Hg VAC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DS-7231-153-2 |
Item Number |
DS-7231-153-2 |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Pressure Switches |
Port Connection |
1/2 in Conduit |
Contact Type |
SPDT |
Housing Material |
Brass |
Process Connection |
1/4 in NPT |
Electrical Connection |
Screw Terminals |
Gauge Proof Pressure |
500 psig |
Approvals |
CSA, FM, UL |
Net Weight |
4 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved