EDAW-N1E1-04T0
Dwyer Instruments Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EDAW-N1E1-04T0

Dwyer Instruments Pressure Switches
In stock
Item Number
EDAW-N1E1-04T0
MFG Item Number
EDAW-N1E1-04T0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
EDAW-N1E1-04T0
EDA Electronic Pressure Switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EDAW-N1E1-04T0
Item Number EDAW-N1E1-04T0
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Pressure Switches
Port Connection 1/4 NPT Male Thread
Pressure Range 0-100 psi
Contact Type DPDT
Enclosure Rating IP65
Current Rating 5 A
Electrical Connection Screwed Cable Entry
Power Supply 12-30 VAC, 12-30 VDC
Output Pressure Switch
Net Weight 1.1813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved