EDAW-N1E1-05T1
Dwyer Instruments Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EDAW-N1E1-05T1

Dwyer Instruments Pressure Switches
In stock
Item Number
EDAW-N1E1-05T1
MFG Item Number
EDAW-N1E1-05T1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, EDAW Series
Item #
EDAW-N1E1-05T1
EDA Electronic Pressure Switch

EDAW Series Information

Specifications

Specifications
Manufacturer Part Number EDAW-N1E1-05T1
Item Number EDAW-N1E1-05T1
Manufacturer Dwyer Instruments
Product Series EDAW
Family Series Dwyer Instruments Pressure Switches
Port Connection 1/4 NPT Male Thread
Pressure Range 0-150 psi
Contact Type DPDT
Enclosure Rating IP65
Current Rating 5 A
Electrical Connection Screwed Cable Entry
Power Supply 12-30 VAC, 12-30 VDC
Output 4-20 mA
Net Weight 1.1813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved