EWDP-04-2-L-N-C
Dwyer Instruments Pressure Switches, EWDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EWDP-04-2-L-N-C

Dwyer Instruments Pressure Switches, EWDP Series
In stock
Item Number
EWDP-04-2-L-N-C
MFG Item Number
EWDP-04-2-L-N-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, EWDP Series
Item #
EWDP-04-2-L-N-C
Enocean Enabled DP Sw .12-1.61InWC

EWDP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EWDP-04-2-L-N-C
Item Number EWDP-04-2-L-N-C
Manufacturer Dwyer Instruments
Product Series EWDP
Family Series Dwyer Instruments Pressure Switches, EWDP Series
Housing Material POM
Ambient Temperature 14-158 °F
Enclosure Rating NEMA 3
Power Supply 3 V CR2032 Lithium Metal Battery
Gauge Proof Pressure 500 psig
Approvals CE
Net Weight 0.3313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved