HNV-SSS21B
Dwyer Instruments Valves - Hydraulic & Pneumatic, HNV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HNV-SSS21B

Dwyer Instruments Valves - Hydraulic & Pneumatic, HNV Series
In stock
Item Number
HNV-SSS21B
MFG Item Number
HNV-SSS21B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, HNV Series
Item #
HNV-SSS21B
Needle Valve 1/8In Mxf Staless

HNV Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HNV-SSS21B
Item Number HNV-SSS21B
Manufacturer Dwyer Instruments
Product Series HNV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, HNV Series
Body Material Stainless Steel 316
Valve Type Female to Male End
Connection Size (Inch) 1/8 "
Handle Type Metal Bar SS316
Comments Measures up to 6000 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved