HNV-SSS23B
Dwyer Instruments Valves - Hydraulic & Pneumatic
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HNV-SSS23B

Dwyer Instruments Valves - Hydraulic & Pneumatic
In stock
Item Number
HNV-SSS23B
MFG Item Number
HNV-SSS23B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, Series
Item #
HNV-SSS23B
Needle Valve 3/8In Mxf Stainless

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HNV-SSS23B
Item Number HNV-SSS23B
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic
Body Material Stainless Steel 316
Valve Type Female to Male End
Connection Type Threaded NPT
Connection Size (Inch) 3/8 "
Handle Type Metal Bar SS316
Comments Measures up to 6000 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved