IT-W07
Dwyer Instruments Sensors, IT-W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IT-W07

Dwyer Instruments Sensors, IT-W Series
In stock
Item Number
IT-W07
MFG Item Number
IT-W07
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, IT-W Series
Item #
IT-W07
Thermowell Brass 2 1/2In Insertion

IT-W Series Information

The Series IT‑W Industrial Thermometer Thermowells reduce installation cost and time by eliminating the need to drain the system when servicing industrial thermometers. The thermowells protect industrial thermometers from high pressure, flow and corrosive media. For boiler or chiller temperature monitoring.
  • Brass or Stainless Steel
  • Lag Stem Available



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IT-W07
Item Number IT-W07
Manufacturer Dwyer Instruments
Product Series IT-W
Family Series Dwyer Instruments Sensors, IT-W Series
Length 6 "
Well Material Brass
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved