IW-162
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IW-162

Dwyer Instruments Sensors
In stock
Item Number
IW-162
MFG Item Number
IW-162
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
IW-162
Thermowell 6In Brass With 1/2In NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IW-162
Item Number IW-162
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Length 6 "
Well Material Brass
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved