IW2-222
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IW2-222

Dwyer Instruments Sensors
In stock
Item Number
IW2-222
MFG Item Number
IW2-222
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
IW2-222
Thermowell 2In Stainless Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IW2-222
Item Number IW2-222
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Length 2 "
Well Material Stainless Steel
Net Weight 0.53 lbs
Gross Weight 0.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved