IW2-262
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IW2-262

Dwyer Instruments Sensors
In stock
Item Number
IW2-262
MFG Item Number
IW2-262
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
IW2-262
Thermowell 6In Stainless Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IW2-262
Item Number IW2-262
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Length 6 "
Well Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved