M480
Dwyer Instruments Anemometers, 480 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M480

Dwyer Instruments Anemometers, 480 Series
In stock
Item Number
M480
MFG Item Number
M480
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, 480 Series
Item #
M480
Metric Vaneometer Air Velocity Gage

480 Series Information

Specifications

Specifications
Product Series 480
Item Number M480
Manufacturer Part Number M480
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 480 Series
Style Vane
Basic Accuracy 5 %
Vane Type Swing
Data Hold No
Datalogging No
Air Velocity m/s 0-2
Measuring Units m/s
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved