MCS-111050
Dwyer Instruments Protection Relays, MCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCS-111050

Dwyer Instruments Protection Relays, MCS Series
In stock
Item Number
MCS-111050
MFG Item Number
MCS-111050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, MCS Series
Item #
MCS-111050
Solid Core Mini Current Switch

MCS Series Information

Specifications

Specifications
Manufacturer Part Number MCS-111050
Item Number MCS-111050
Manufacturer Dwyer Instruments
Product Series MCS
Family Series Dwyer Instruments Protection Relays, MCS Series
Housing Solid Core
Power Supply Self Powered
Terminals Top
Output Signal Normally Open
Output Rating 0.3 A @ 130 VAC/VDC
Response Time 200 ms
LED Yes
Approvals CE, cULus
Comments Miniature
Net Weight 0.085 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved