MV5-SM1
Dwyer Instruments Valves - Hydraulic & Pneumatic, MV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MV5-SM1

Dwyer Instruments Valves - Hydraulic & Pneumatic, MV Series
In stock
Item Number
MV5-SM1
MFG Item Number
MV5-SM1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, MV Series
Item #
MV5-SM1
Mini Brass Ball Valve Screwdriver

MV Series Information

Series MV Mini Brass Ball Valves are ideal for use in small, confined spaces, where larger valves are of no use. Installation is made easy with a choice of female x female or male x female process connections. Pure PTFE ball seats provide broad media compatibility and bubble tight shutoff.

Product Applications
  • Gas or liquid flow controlIdeal for small, confined spaces


Specifications

Specifications
Manufacturer Part Number MV5-SM1
Item Number MV5-SM1
Manufacturer Dwyer Instruments
Product Series MV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, MV Series
Valve Type Male to Female Ends
Body Size Small
Connection Size (Inch) 1/8 "
O-Ring Material Fluroelastomer
Seat Material PTFE
Operation Type Screwdriver Slot
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved