NVII-1B
Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NVII-1B

Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series
In stock
Item Number
NVII-1B
MFG Item Number
NVII-1B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, NVII Series
Item #
NVII-1B
Brass Neddle Valve Female X Female

NVII Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NVII-1B
Item Number NVII-1B
Manufacturer Dwyer Instruments
Product Series NVII
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series
Body Material Brass
Valve Type Female to Female End
Connection Type Threaded NPT
Connection Size (Inch) 1/4 "
Comments Measures up to 2000 psi
Net Weight 0.225 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved