NVII-2B
Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NVII-2B

Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series
In stock
Item Number
NVII-2B
MFG Item Number
NVII-2B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, NVII Series
Item #
NVII-2B
Needle Valve Brass Male X Female

NVII Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NVII-2B
Item Number NVII-2B
Manufacturer Dwyer Instruments
Product Series NVII
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series
Body Material Brass
Valve Type Male to Female End
Connection Type Threaded NPT
Connection Size (Inch) 1/4 "
Comments Measures up to 2000 psi
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved