RHP-2D11-LCD
Dwyer Instruments HVAC Sensors, RHP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHP-2D11-LCD

Dwyer Instruments HVAC Sensors, RHP Series
In stock
Item Number
RHP-2D11-LCD
MFG Item Number
RHP-2D11-LCD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, RHP Series
Item #
RHP-2D11-LCD
Duct Mount Humidity/Temperature

RHP Series Information

The Series RHP Temperature and Humidity Transmitter combine the voltage or current humidity transmitter output with a passive temperature thermistor or RTD output. Featuring polymer capacitance humidity sensors, models are available in 2%, 3% or 5% accuracies. Duct mounted transmitters are available with an optional two‑line alpha numeric LCD display.

Product Applications
  • Air economizers
  • Outdoor temperature and relative humidity reference
  • Pool room humidity monitoring


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RHP-2D11-LCD
Item Number RHP-2D11-LCD
Manufacturer Dwyer Instruments
Product Series RHP
Family Series Dwyer Instruments HVAC Sensors, RHP Series
Application Duct
Output 4-20 mA
Input 10-35 VDC
Humidity Range 0-100 % RH
Temperature Range -40-140 °F
Temperature Sensor Yes
Display LCD
Approvals CE
Net Weight 0.555 lbs
Gross Weight 1.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved