SBLT2-15-60
Dwyer Instruments Sensors, SBLT2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBLT2-15-60

Dwyer Instruments Sensors, SBLT2 Series
In stock
Item Number
SBLT2-15-60
MFG Item Number
SBLT2-15-60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, SBLT2 Series
Item #
SBLT2-15-60
Submersible Level Transmitter 15

SBLT2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SBLT2-15-60
Item Number SBLT2-15-60
Manufacturer Dwyer Instruments
Product Series SBLT2
Family Series Dwyer Instruments Sensors, SBLT2 Series
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Body Composition Stainless Steel
Cable Length 18.3 m
Temperature Range (F) 0-140 °F
Approvals CE
Net Weight 2.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved