SBLT2-5M-10M
Dwyer Instruments Sensors, SBLT2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBLT2-5M-10M

Dwyer Instruments Sensors, SBLT2 Series
In stock
Item Number
SBLT2-5M-10M
MFG Item Number
SBLT2-5M-10M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, SBLT2 Series
Item #
SBLT2-5M-10M
Submersible Level Transmitter 5M WC

SBLT2 Series Information

Specifications

Specifications
Manufacturer Part Number SBLT2-5M-10M
Item Number SBLT2-5M-10M
Manufacturer Dwyer Instruments
Product Series SBLT2
Family Series Dwyer Instruments Sensors, SBLT2 Series
Float Type Submersible
Mounting Cable Suspended
Body Composition Stainless Steel
Cable Length 10 m
Temperature Range (F) 0-140 °F
Approvals CE
Net Weight 2.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved