SBLTX-5-40
Dwyer Instruments Sensors, SBLTX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBLTX-5-40

Dwyer Instruments Sensors, SBLTX Series
In stock
Item Number
SBLTX-5-40
MFG Item Number
SBLTX-5-40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, SBLTX Series
Item #
SBLTX-5-40
Submersible Level Transmitter 5 PSI

SBLTX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SBLTX-5-40
Item Number SBLTX-5-40
Manufacturer Dwyer Instruments
Product Series SBLTX
Family Series Dwyer Instruments Sensors, SBLTX Series
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Body Composition Stainless Steel
Cable Length 12.2 m
Temperature Range (F) 0-176 °F
Approvals CE, cULus
Net Weight 2.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved