SF11
Dwyer Instruments Flow Control, SF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF11

Dwyer Instruments Flow Control, SF Series
In stock
Item Number
SF11
MFG Item Number
SF11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, SF Series
Item #
SF11
Sight Flow Transmitter Clear Cover

SF Series Information

Specifications

Specifications
Manufacturer Part Number SF11
Item Number SF11
Manufacturer Dwyer Instruments
Product Series SF
Family Series Dwyer Instruments Flow Control, SF Series
Material Polycarbonate
Sensor Type Liquid
Flow Range 0.5-15 gpm
Port Size 1/2 "
Port Style NPT Female
Output 4-20 mA
Standard Flow Accuracy 2 %
Maximum Pressure 200 psi
Approvals CE
Net Weight 2.515 lbs
Gross Weight 2.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved