SF2-104
Dwyer Instruments Sight Glasses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF2-104

Dwyer Instruments Sight Glasses
In stock
Item Number
SF2-104
MFG Item Number
SF2-104
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sight Glasses, Series
Item #
SF2-104
Sf-2-104 Sight Flow Sw Br .5-5 GPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF2-104
Item Number SF2-104
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sight Glasses
Size 1/4
Window Type Single Window
Window Material Polysulfone
Max Pressure 200 psig
Connection Type Threaded
Indicator Rotating Impeller
Composition Metallic
Body Material Brass
Max Temperature 212 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved