The store will not work correctly when cookies are disabled.
SFI-360-2
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-360-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Sight Glasses, SFI-300 Series
Model 360 SFI 2In NPT Bronze Double
SFI-300 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SFI-360-2 |
Item Number |
SFI-360-2 |
Manufacturer |
Dwyer Instruments |
Product Series |
SFI-300 |
Family Series |
Dwyer Instruments Sight Glasses, SFI-300 Series |
Size |
2 |
Window Type |
Double Window |
Window Material |
Tempered Glass |
Max Pressure |
125 psig |
Connection Type |
Threaded |
Composition |
Metallic |
Body Material |
Bronze |
Max Temperature |
200 °F |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved