SG3-B10321N
Dwyer Instruments Panel Meters & Gauges, SG3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SG3-B10321N

Dwyer Instruments Panel Meters & Gauges, SG3 Series
In stock
Item Number
SG3-B10321N
MFG Item Number
SG3-B10321N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, SG3 Series
Item #
SG3-B10321N
1.5In ss Gage 316L ss Internals

SG3 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SG3-B10321N
Item Number SG3-B10321N
Manufacturer Dwyer Instruments
Product Series SG3
Family Series Dwyer Instruments Panel Meters & Gauges, SG3 Series
Range 0-30 psi
Case Size 1.5 "
Maximum Value 30
Minimum Value 0
Case Material Stainless Steel
Case Style Round
Connection 1/8 NPT
Units Single Scale: psi
Net Weight 0.11 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved