SMV2-WF3
Dwyer Instruments Valves - Hydraulic & Pneumatic
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMV2-WF3

Dwyer Instruments Valves - Hydraulic & Pneumatic
In stock
Item Number
SMV2-WF3
MFG Item Number
SMV2-WF3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, Series
Item #
SMV2-WF3
Mini Stainless Steel Ball Valve

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMV2-WF3
Item Number SMV2-WF3
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic
Body Material Stainless Steel 316
Valve Type Female Ends
Body Size Small
Connection Type NPT
Connection Size (Inch) 3/8 "
Seat Material PTFE
Operation Type Black Nylon Handle
Approvals EU
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved