The store will not work correctly when cookies are disabled.
SMV2-WF4
Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Valves - Hydraulic & Pneumatic, SMV2 Series
Mini Stainless Steel Ball Valve
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SMV2-WF4 |
Item Number |
SMV2-WF4 |
Manufacturer |
Dwyer Instruments |
Product Series |
SMV2 |
Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series |
Body Material |
Stainless Steel 316 |
Valve Type |
Female Ends |
Body Size |
Small |
Connection Type |
NPT |
Connection Size (Inch) |
1/2 " |
Seat Material |
PTFE |
Operation Type |
Black Nylon Handle |
Approvals |
EU |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved