SMV2-WM1
Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMV2-WM1

Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series
In stock
Item Number
SMV2-WM1
MFG Item Number
SMV2-WM1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, SMV2 Series
Item #
SMV2-WM1
Mini Stainless Steel Ball Valve

SMV2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMV2-WM1
Item Number SMV2-WM1
Manufacturer Dwyer Instruments
Product Series SMV2
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series
Body Material Stainless Steel 316
Valve Type Male to Female Ends
Body Size Small
Connection Size (Inch) 1/8 "
Seat Material PTFE
Operation Type Black Nylon Handle
Approvals EU
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved