SN-3C
Dwyer Instruments Valves - Hydraulic & Pneumatic, SN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SN-3C

Dwyer Instruments Valves - Hydraulic & Pneumatic, SN Series
In stock
Item Number
SN-3C
MFG Item Number
SN-3C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, SN Series
Item #
SN-3C
3/2 Namur Solenoid Valve 24 VAC

SN Series Information

The Series SN Namur Mount Solenoid Valve is designed to easily mount directly to pneumatic valve actuators reducing the need for tubing, fittings or brackets, thereby reducing assembly cost. The SN solenoid comes with nitrile o‑rings and offers a manual override as a standard feature. The 3/2 solenoids are designed for spring return actuators and 5/2 solenoids are designed to be used with double acting actuators. The SN series is available in a variety of voltages for any application.
  • 1/4" NPT Female Air Connection
  • IP65 Enclosure
  • 22 to 116 psi Supply Pressure



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SN-3C
Item Number SN-3C
Manufacturer Dwyer Instruments
Product Series SN
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, SN Series
Air Pressure 116 psi
Actuation Solenoid
Orifice Diameter 0.25 "
Housing Material Plastic
Number of Solenoids 1
Supply Voltage 24 VAC
Compatible Fluid Type Air
Operating Temperature 23-140 °F
Approvals CE
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved