UBV-01
Dwyer Instruments Valves - Hydraulic & Pneumatic, UBV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UBV-01

Dwyer Instruments Valves - Hydraulic & Pneumatic, UBV Series
In stock
Item Number
UBV-01
MFG Item Number
UBV-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, UBV Series
Item #
UBV-01
Flanged Ball Valve Full Port 3/4In

UBV Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UBV-01
Item Number UBV-01
Manufacturer Dwyer Instruments
Product Series UBV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, UBV Series
Body Material Brass
Valve Type Female Ends
Connection Size (Inch) 3/4 "
Seat Material PTFE
Operation Type Red Rubber Handle
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved