VRLS-01
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VRLS-01

Dwyer Instruments Sensors
In stock
Item Number
VRLS-01
MFG Item Number
VRLS-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
VRLS-01
Vibrating Rod Level Switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VRLS-01
Item Number VRLS-01
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Number of Floats 1
Contacts SPDT
Switching Current 15 A
Switching Voltage AC 250 VAC
Switching Voltage DC 250 VDC
Connection Type Screw Terminals
Body Composition Stainless Steel
PSI Rating 150
Temperature Range (F) -40-140 °F
Net Weight 4.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved