WD3-BP-D1-A
Dwyer Instruments HVAC Sensors, WD3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WD3-BP-D1-A

Dwyer Instruments HVAC Sensors, WD3 Series
In stock
Item Number
WD3-BP-D1-A
MFG Item Number
WD3-BP-D1-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, WD3 Series
Item #
WD3-BP-D1-A
Battery Powered Water Leak Detector

WD3 Series Information

The Series WD3 Water Leak Detectors protect equipment from water damage by detecting the presence of water. Featuring Audible and visual alerts, adjustable sensing heights, and adjustable mounting bracket. Model WD3‑BP‑D1‑A is battery powered, all others require AC or DC supply voltages.
  • 22 AWG Electrical Connection
  • SPST or DPDT Output


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WD3-BP-D1-A
Item Number WD3-BP-D1-A
Manufacturer Dwyer Instruments
Product Series WD3
Family Series Dwyer Instruments HVAC Sensors, WD3 Series
Current 250 mA max @ 24 VDC
Operating Temperature 32-122 °F
Cable Rating Plenum Rated - CL2P (UL)
Cable Length 4.9 '
Alarm Contact Count 1
Status Indicator Yes
Mounting Adhesive Strip, Bracket
Approvals CE
Comments Battery Powered
Net Weight 0.3031 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved