WE02-EHD00
Dwyer Instruments Valves - Hydraulic & Pneumatic
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WE02-EHD00

Dwyer Instruments Valves - Hydraulic & Pneumatic
In stock
Item Number
WE02-EHD00
MFG Item Number
WE02-EHD00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, Series
Item #
WE02-EHD00
3-Piece NPT SS Ball Valve,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WE02-EHD00
Item Number WE02-EHD00
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic
Body Material Stainless Steel 316
Valve Type Female Ends
Connection Type NPT
Connection Size (Inch) 1 "
O-Ring Material Flouoelastomer
Seat Material PTFE
Operation Type Red Rubber Handle
Net Weight 2.465 lbs
Gross Weight 2.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved