DY-G8041C
Dymec Ethernet Switches, DY-G8042 POE+ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DY-G8041C

Dymec Ethernet Switches, DY-G8042 POE+ Series
In stock
Item Number
DY-G8041C
MFG Item Number
DY-G8041C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, DY-G8042 POE+ Series
Item #
DY-G8041C
Industrial 5 port Gigabit POE+

DY-G8042 POE+ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DY-G8041C
Item Number DY-G8041C
Manufacturer Dymec
Product Series DY-G8042 POE+
Family Series Dymec Ethernet Switches, DY-G8042 POE+ Series
Network Configuration Unmanaged
Total Number of Ports 5
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 4
Secondary Port Style SFP
Secondary Port Standard 1000Base SFP
Secondary Port Quantity 1
Supply Voltage 44-56 VDC
Nominal Supply Voltage 48 VDC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 48 VDC
PoE Watts per Port 30
IP Rating IP40
Enclosure Composition Metallic
Mounting DIN Rail, Panel, Wall
Operating Temperature -40-185 °F
Approvals CE, UL
RoHS Yes
Comments EnergyStar Compliant.
Net Weight 1.2125 lbs
Gross Weight 1.991 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved