E2310001930
Dynapar Encoders, E23 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E2310001930

Dynapar Encoders, E23 Series
In stock
Item Number
E2310001930
MFG Item Number
E2310001930
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E23 Series
Item #
E2310001930
Encoder, 1/4in.SFT SLD BRS 5-26/5V

E23 Series Information

  • Up to 2540PPR with Optional Index
  • Optional Screw Terminal Connections
  • Standard Size 23 (2.3‑inch diameter)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E2310001930
Item Number E2310001930
Manufacturer Dynapar
Product Series E23
Family Series Dynapar Encoders, E23 Series
Resolution (PPR) 1,000
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) No
Shaft/Bore Size 1/4 "
Shaft Type Single Ended
Bolt Circle 1 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 18 in Cable
Mating Connector Not Included
LED Output Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Light
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.495 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved