F182048/886GA
Dynapar Encoders, F18 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F182048/886GA

Dynapar Encoders, F18 Series
In stock
Item Number
F182048/886GA
MFG Item Number
F182048/886GA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, F18 Series
Item #
F182048/886GA
Encoder, 2048 PPR/8 POLE 5V 10mm

F18 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F182048/886GA
Item Number F182048/886GA
Manufacturer Dynapar
Product Series F18
Family Series Dynapar Encoders, F18 Series
Resolution (PPR) 2,048
Incremental Channels Dual with Complimentary
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft/Bore Size 10 mm
Shaft Type Hollow
Input Voltage 5 VDC
Electrical Output Type Line Driver
Termination 1 ft Radial Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating Yes
Duty Classification Servo
Sensing Optical
Bearings Yes
Operating Temperature 0-120 °C
NEMA Rating NEMA 1
IP Rating IP40
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved