The store will not work correctly when cookies are disabled.
HA62525006001
Dynapar Encoders, HA25 Series
In stock
Item Number
HA62525006001
MFG Item Number
HA62525006001
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoder, 3/8 SHT 2.50 SRV MT 5-26V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HA62525006001 |
Item Number |
HA62525006001 |
Manufacturer |
Dynapar |
Product Series |
HA25 |
Family Series |
Dynapar Encoders, HA25 Series |
Resolution (PPR) |
2,500 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Bolt Circle |
1.88 " |
Input Voltage |
5-26 VDC |
Output Type |
Single Ended |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Open Collector |
Termination |
Side Mount Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP66 |
Net Weight |
0.8 lbs |
Gross Weight |
1.135 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved