HC52530001000
Dynapar Encoders, HC25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC52530001000

Dynapar Encoders, HC25 Series
In stock
Item Number
HC52530001000
MFG Item Number
HC52530001000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HC25 Series
Item #
HC52530001000
Encoder, 2.50 SV MT 3/8in.SFT 5-26V

HC25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HC52530001000
Item Number HC52530001000
Manufacturer Dynapar
Product Series HC25
Family Series Dynapar Encoders, HC25 Series
Resolution (PPR) 3,000
Incremental Channels Dual
Mounting Style Shafted
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination End Mount Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved