HR5261024A341
Dynapar Encoders, HR26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HR5261024A341

Dynapar Encoders, HR26 Series
In stock
Item Number
HR5261024A341
MFG Item Number
HR5261024A341
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HR26 Series
Item #
HR5261024A341
Encoder, FLNG ADAPT W-PIL DIFF LD

HR26 Series Information

  • Unbreakable Code Disc with Rugged Dual Row Bearings
  • Integral Coupling and Flange Provide Thermal and Electrical Isolation
  • Field Replaceable Coupling

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HR5261024A341
Item Number HR5261024A341
Manufacturer Dynapar
Product Series HR26
Family Series Dynapar Encoders, HR26 Series
Resolution (PPR) 1024
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination Side Mount Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 1.505 lbs
Gross Weight 1.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved