HS20102473447
Dynapar Encoders, HS20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS20102473447

Dynapar Encoders, HS20 Series
In stock
Item Number
HS20102473447
MFG Item Number
HS20102473447
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS20 Series
Item #
HS20102473447
Encoder, 5-26V IN/OUT,LINE DRIVER

HS20 Series Information

  • Hollowshaft Design Eliminates Brackets and Couplings
  • Electrically Isolated Shaft Design
  • Compact Size for Tight Mounting Constraints

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS20102473447
Item Number HS20102473447
Manufacturer Dynapar
Product Series HS20
Family Series Dynapar Encoders, HS20 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft Seal Yes
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector
Mating Connector Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
IP Rating IP65
Net Weight 0.505 lbs
Gross Weight 1.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved