HS201024834BJ
Dynapar Encoders, HS20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS201024834BJ

Dynapar Encoders, HS20 Series
In stock
Item Number
HS201024834BJ
MFG Item Number
HS201024834BJ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS20 Series
Item #
HS201024834BJ
Encoder, 5/8in. BORE 5-26V 8 PIN M12

HS20 Series Information

  • Hollowshaft Design Eliminates Brackets and Couplings
  • Electrically Isolated Shaft Design
  • Compact Size for Tight Mounting Constraints

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS201024834BJ
Item Number HS201024834BJ
Manufacturer Dynapar
Product Series HS20
Family Series Dynapar Encoders, HS20 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft Seal Yes
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination 8 Pin M12 Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4
IP Rating IP65
Net Weight 0.34 lbs
Gross Weight 0.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved