16Q4CD024
Eagle Signal Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16Q4CD024

Eagle Signal Relays
In stock
Item Number
16Q4CD024
MFG Item Number
16Q4CD024
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
16Q4CD024
Relay, 4PDT, 10A, 24VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16Q4CD024
Item Number 16Q4CD024
Manufacturer Eagle Signal
Family Series Eagle Signal Relays
Published Coil Voltage 24 VDC
Contacts 4PDT
Mounting Open Board
Termination Plug-In
Enclosure Plastic
Status Indicator No
Nominal Coil Voltage 24 VDC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Approvals CSA, UL
Net Weight 0.1125 lbs
Gross Weight 0.1125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved