19105B6
Eagle Signal Timers, 191 Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19105B6

Eagle Signal Timers, 191 Reset Timer Series
In stock
Item Number
19105B6
MFG Item Number
19105B6
Availability

Obsolete Item No Longer Available

Product Details

Overview

Timers, 191 Reset Timer Series
Item #
19105B6
Reset Timer, 240V 60Hz, 160 Second

191 Reset Timer Series Information

The Model 191 is a push‑button start, motor driven timer with cycle progress pointer, double make‑double break snap action switch and is used to energize a load for a preset time period. The pushbutton is in the center of the time set pointer knob on the panel mounted dial. When depressed momentarily, a mechanical latch and switch is engaged, starting the motor and timing period. After completion of timing, switch 3 and 4 open, 1 and 2 close, motor stops, and timer resets to setpoint. Timer is now ready for another timing operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19105B6
Item Number 19105B6
Manufacturer Eagle Signal
Product Series 191 Reset Timer
Family Series Eagle Signal Timers, 191 Reset Timer Series
Operating Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 160 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation Push Button
Output (1) DPST Relay
Reset Manual
Approvals CSA, UL
Comments Double Break Switch
Net Weight 0.89 lbs
Gross Weight 1.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved