22P2CD0240102
Eagle Signal Relays, 22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22P2CD0240102

Eagle Signal Relays, 22 Series
In stock
Item Number
22P2CD0240102
MFG Item Number
22P2CD0240102
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 22 Series
Item #
22P2CD0240102
G.P. round base relay

22 Series Information

  • Polycarbonate Dust Cover has Low Moisture Absorption and High Impact Strength
  • Integral Indicator Light Available
  • Polyurethane Insulated Magnet Wire Improves Heat Dissipation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22P2CD0240102
Item Number 22P2CD0240102
Manufacturer Eagle Signal
Product Series 22
Family Series Eagle Signal Relays, 22 Series
Published Coil Voltage 240 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator Yes
Contact Material Silver
Nominal Coil Voltage 250 VDC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved