A103-006
Eagle Signal Timers, A103 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A103-006

Eagle Signal Timers, A103 Series
In stock
Item Number
A103-006
MFG Item Number
A103-006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, A103 Series
Item #
A103-006
Elapsed Time Meter, LCD, 7-Digit,

A103 Series Information

  • Hours, Minutes, Seconds
  • Single or Dual 3V Lithium Battery
  • Screw Terminals
  • Panel Mount
  • LCD Display
The A103 Preset Timers are amazingly compact in size and low in cost, with a full complement of popular features such as field programmable Up or Down timing and interval or ON‑delay operation. The A103 series also includes matching indicators for count‑totalizing, timing, and rate metering, as well as preset‑counter models. All are in a uniform 36 x 72 millimeters bezel size package, enhancing your control panel with a family of devices that look and program alike.

A supertwist LCD display with thick 12mm (.47") high digits allows for easy viewing at a glance and feature display‑backlight capability by simply connecting an external 12VDC supply.

Powered by an internal 3 volt battery, the A103's unique design has two battery slots; this allows battery changeover without loss of memory.

Numerous types of inputs can be accepted giving you a totally self‑contained system not requiring external power.

The A103 Preset Timers are further enhanced by a series of quick‑attach option modules. These can provide a power supply for sensors and display backlighting, provision for high or low voltage AC or DC timing signals, and mechanical relay output.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A103-006
Item Number A103-006
Manufacturer Eagle Signal
Product Series A103
Family Series Eagle Signal Timers, A103 Series
Operating Voltage Battery
Mounting Panel Mount
Number of Digits 7 Total - 1 Decimal
Time Format Hours, Hours:Minutes:Seconds, Minutes, Seconds
Display Type LCD - Backlit
Termination Screw Terminals
NEMA Rating NEMA 4X
IP Rating IP65
Timing Activation Contact Closure, Sinking (NPN)
Indicator Light No
Resettable Yes
Comments Backlight Requires External 10~28 VDC Power Supply
Net Weight 0.1406 lbs
Gross Weight 0.1406 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved